Shop All Pneumatic Regulators
Speedaire
Manifold Air Regulator, 145 psi, 120F
Mfr # 3GAD5
Zoro # G2922306
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 145 psi
- Adjustment Range - Regulators 5 to 125 psi
- Max. Temp. - Regulators 120 Degrees F
- Overall Height - Regulators 2.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3GAD5
- Zoro # G2922306
- UPC # 190735623657
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 2.85 in |
Overall Width - Regulators | 1.65 in |
Overall Width (Regulators) | 1.65" |
Overall Length | 8.13 in |
Pipe Size (Regulators) | 1/4" |
Overall Height (Regulators) | 2.85" |
Overall Depth | 8 1/8 in |
Overall Height | 2 7/8 in |
Pressure Gauge Port Size | 1/4 in |
Overall Width | 1 5/8 in |
Description
Manifold Air Regulator, Series 5599-1, Pressure Control Range 5 to 125 psi, Maximum Flow Rate 1.5 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 120 Degrees F, Overall Depth 8 1/8 in, Overall Height 2 7/8 in, Overall Width 1 5/8 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, ISO Class 1, Includes Gauge, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi, Number of Air Inlets 1, Number of Air Outlets 1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- BESTORQ Bestorq Timing Belt Model 300L025 - 30 in Outside Length - 0.25 in Top Width (300L025)
- MILLENNIUM FILTER Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron (ZX-PL409101A)
- DAYTON Capacitor End Cap, 1 13/16 In Dia, PK5 (2MEW7)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- ARROW PNEUMATICS Pneumasterair 1/2"Filter/Regulator W/ Gauge (ARRPB754GW)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- DIXON Series 1-Standard Regulator, 1/2" (R74G-4R)
- Speedaire Pneumatic Regulators