Shop All Pneumatic Regulators
Speedaire
Manifold Air Regulator, 145 psi, 120F
Mfr # 3GAD3
Zoro # G3338772
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 145 psi
- Adjustment Range - Regulators 5 to 125 psi
- Max. Temp. - Regulators 120 Degrees F
- Overall Height - Regulators 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3GAD3
- Zoro # G3338772
- UPC # 190735623633
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 2.6 in |
Pipe Size (Regulators) | 1/4" |
Overall Width (Regulators) | 1.02" |
Overall Length | 6.14 in |
Overall Width - Regulators | 1.02 in |
Overall Height (Regulators) | 2.60" |
Overall Height | 2 5/8 in |
Overall Width | 1 in |
Overall Depth | 6 1/8 in |
Pressure Gauge Port Size | 1/4 in |
Description
Manifold Air Regulator, Series 15407-1, Pressure Control Range 5 to 125 psi, Maximum Flow Rate 1.1 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 120 Degrees F, Overall Depth 6 1/8 in, Overall Height 2 5/8 in, Overall Width 1 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, ISO Class 2, Includes Gauge, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi, Number of Air Inlets 1, Number of Air Outlets 1, Pressure Gauge Included Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (PN31XG6401G)
- GATES XPZ987 Metric V-Belt, 987mm Outside Length, 10mm Top Width, 1 Ribs (XPZ987)
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- LOC-LINE Hose, Black, 1/2", 50ft., Coil (59861-BLK)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- MASTER PNEUMATIC REG CONSTANT BLEED 1/2 (IR100-4)
- FESTO Pressure Regulator LR-D-7-MIDI (LR-D-7-MIDI)
- FESTO Proportional Pressure Regulator VPPE-3-1/8-6-010 (VPPE-3-1/8-6-010)
- Speedaire Pneumatic System Components