Shop All Pneumatic Regulators
Speedaire
Manifold Air Regulator, 145 psi, 120F
Mfr # 3GAD2
Zoro # G3379634
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 145 psi
- Adjustment Range - Regulators 5 to 125 psi
- Max. Temp. - Regulators 120 Degrees F
- Overall Height - Regulators 2.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3GAD2
- Zoro # G3379634
- UPC # 190735623626
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 2.72 in |
Overall Height (Regulators) | 2.72" |
Overall Width (Regulators) | 0.72" |
Overall Length | 6.42 in |
Pipe Size (Regulators) | 1/4" |
Overall Width - Regulators | 0.72 in |
Overall Height | 2 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Overall Width | 3/4 in |
Overall Depth | 6 7/16 in |
Description
Manifold Air Regulator, Series 15407-2, Pressure Control Range 5 to 125 psi, Maximum Flow Rate 0.55 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 120 Degrees F, Overall Depth 6 7/16 in, Overall Height 2 3/4 in, Overall Width 3/4 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, ISO Class 1, Includes Gauge, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi, Number of Air Inlets 1, Number of Air Outlets 1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm (1TTB6BG)
- GATES Micro-V Belts, 280J4 (280J4)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- MASTER PNEUMATIC REGULATOR 1/2 (R380-4C2)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Left to Right (49124373)
- Speedaire Pneumatic Regulators