Shop All Pneumatic Regulators
Speedaire
Manifold Air Regulator, 145 psi, 120F
Mfr # 3GAD1
Zoro # G1571236
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 145 psi
- Adjustment Range - Regulators 5 to 125 psi
- Max. Temp. - Regulators 120 Degrees F
- Overall Height - Regulators 2.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3GAD1
- Zoro # G1571236
- UPC # 190735623619
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 2.72 in |
Overall Height (Regulators) | 2.72" |
Overall Width - Regulators | 0.72 in |
Pipe Size (Regulators) | 1/4" |
Overall Width (Regulators) | 0.72" |
Overall Length | 6.42 in |
Overall Height | 2 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 6 7/16 in |
Overall Width | 3/4 in |
Description
Manifold Air Regulator, Series 15407-1, Pressure Control Range 5 to 125 psi, Maximum Flow Rate 0.55 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 120 Degrees F, Overall Depth 6 7/16 in, Overall Height 2 3/4 in, Overall Width 3/4 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, ISO Class 1, Includes Gauge, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi, Number of Air Inlets 1, Number of Air Outlets 1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B75 V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X643 (3X643)
- GATES XPZ1320 Metric V-Belt, 1320mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1320)
- CAMPBELL HAUSFELD Electric Motor (MC083400AV)
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-6-010-E1 (VPPE-3-1-1/8-6-010-E1)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 1/2 in NPT/BSPP-G, 88 SCFM Flo (R16-04R)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- Speedaire Pneumatic System Components