Shop All Pneumatic Regulators
Speedaire
Manifold Air Regulator, 145 psi, 120F
Mfr # 3GAA8
Zoro # G3410714
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 145 psi
- Adjustment Range - Regulators 5 to 125 psi
- Max. Temp. - Regulators 120 Degrees F
- Overall Height - Regulators 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3GAA8
- Zoro # G3410714
- UPC # 190735623503
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 4.2 in |
Overall Length | 10.67 in |
Overall Width (Regulators) | 2.77" |
Overall Height (Regulators) | 4.20" |
Overall Width - Regulators | 2.77 in |
Pipe Size (Regulators) | 1/4" |
Overall Depth | 10 11/16 in |
Pressure Gauge Port Size | 1/4 in |
Overall Width | 2 3/4 in |
Overall Height | 4 3/16 in |
Description
Manifold Air Regulator, Series 5599-1, Pressure Control Range 5 to 125 psi, Maximum Flow Rate 6 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 120 Degrees F, Overall Depth 10 11/16 in, Overall Height 4 3/16 in, Overall Width 2 3/4 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, ISO Class 3, Includes Gauge, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi, Number of Air Inlets 1, Number of Air Outlets 1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (480L075)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501M)
- FOSTER Straight-thru Brass Plug, 1/8" MPT (12MPB)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.45-in. Outside Dia. (2BK47H)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- DIXON Watts Standard Regulator, 1/2" (R119-04C)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-600)
- Speedaire Pneumatic Regulators