Shop All Pneumatic Regulators
Speedaire
Manifold Air Regulator, 145 psi, 120F
Mfr # 3GAA7
Zoro # G0587833
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 145 psi
- Adjustment Range - Regulators 5 to 125 psi
- Max. Temp. - Regulators 120 Degrees F
- Overall Height - Regulators 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3GAA7
- Zoro # G0587833
- UPC # 190735623497
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 4.2 in |
Pipe Size (Regulators) | 1/4" |
Overall Width - Regulators | 2.17 in |
Overall Width (Regulators) | 2.17" |
Overall Height (Regulators) | 4.20" |
Overall Length | 9.84 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 9 13/16 in |
Overall Height | 4 3/16 in |
Overall Width | 2 3/16 in |
Description
Manifold Air Regulator, Series 5599-2, Pressure Control Range 5 to 125 psi, Maximum Flow Rate 3 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 120 Degrees F, Overall Depth 9 13/16 in, Overall Height 4 3/16 in, Overall Width 2 3/16 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, ISO Class 2, Includes Gauge, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi, Number of Air Inlets 1, Number of Air Outlets 1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B89 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (6L212)
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 (300110263)
- HANKISON Refrigerated Dryer Maint Kit, 3JR57 (HITFMK3)
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive (CA33118 M)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- FESTO Pressure Regulator VRPA-LM-R18-Q6 (VRPA-LM-R18-Q6)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-100)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- Speedaire Pneumatic System Components