Shop All Pneumatic Regulators
Speedaire
Manifold Air Regulator, 145 psi, 120F
Mfr # 3GAA6
Zoro # G2813255
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 145 psi
- Adjustment Range - Regulators 5 to 125 psi
- Max. Temp. - Regulators 120 Degrees F
- Overall Height - Regulators 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3GAA6
- Zoro # G2813255
- UPC # 190735623480
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 4.2 in |
Overall Width - Regulators | 2.17 in |
Overall Length | 9.84 in |
Pipe Size (Regulators) | 1/4" |
Overall Height (Regulators) | 4.20" |
Overall Width (Regulators) | 2.17" |
Overall Height | 4 3/16 in |
Overall Width | 2 3/16 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 9 13/16 in |
Description
Manifold Air Regulator, Series 5599-1, Pressure Control Range 5 to 125 psi, Maximum Flow Rate 3 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 120 Degrees F, Overall Depth 9 13/16 in, Overall Height 4 3/16 in, Overall Width 2 3/16 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, ISO Class 2, Includes Gauge, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi, Number of Air Inlets 1, Number of Air Outlets 1
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-012 MULTIPAK (124170 F2B-SC-012)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312ZZ (6312 ZZ/C3 PRX)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X16X16)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- WATTS 1/4In 300Psi 0-125Psi Npt Pneumatic Regulator (R100-02CX2)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-010-E1 (VPPE-3-1-1/8-10-010-E1)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- Speedaire Pneumatic System Components