Shop All Pneumatic Parts
Speedaire
Latch Spring
Mfr # TT2CU8801G
Zoro # G2440807
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in, 1 11/16 in
- Fits Brand Speedaire
- Material Stainless Steel
- Finish/Coating Heat Treated
- Overall Dimensions 1 in L x 5/16 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TT2CU8801G
- Zoro # G2440807
- UPC # 190735838822
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Length | 1 in, 1 11/16 in |
Overall Dimensions | 1 in L x 5/16 in W |
Overall Width | 5/16 in, 3/8 in |
Details
Item | Latch Spring |
Fits Brand | Speedaire |
Material | Stainless Steel |
Finish/Coating | Heat Treated |
For Use With Mfr. Model Number | L880234, L880303 |
Description
Latch Spring, Material Stainless Steel, For Use With Grainger Item Number 2CUB6A, 2CUB8A, 2CUC1A, For Use With Mfr. Model Number L880234, L880303, Finish/Coating Heat Treated, Overall Length 1 in, 1 11/16 in, Overall Width 5/16 in, 3/8 in, 1 in L x 5/16 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- SPEEDAIRE Complete Cable (TT630082G)
- SPEEDAIRE Sealing, O-Ring (PN31XG6405G)
- SPEEDAIRE Intake Plate (TTRL81414G)
- SPEEDAIRE O-Ring, 2.0x1.5 (TTR4410214G)
- SPEEDAIRE Auto Relief Valve (PN22N078G)
- SPEEDAIRE Pressure Gauge, For Use With Mfr. Model Number: 2MLW4 (PN22N033G)
- VIKING Blade, 32 Tooth, Viking (VIP0021)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts