Shop All Hose Clamp & Reel Parts
Speedaire
Latch Pawl, Steel, 1 9/16" L x 15/16" W
Mfr # A109-4160
Zoro # G4548325
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRWA-PPO-002
- Material Steel
- Fits Brand Speedaire
- Includes (1) Latch Spring
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # A109-4160
- Zoro # G4548325
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 15/16 in |
Overall Dimensions | 1 9/16 in L x 15/16 in W |
Overall Length | 1 9/16 in |
Details
For Use With Mfr. Model Number | GGRWA-PPO-002 |
Material | Steel |
Fits Brand | Speedaire |
Item | Latch Pawl |
Includes | (1) Latch Spring |
Shop By | Closeouts |
Finish/Coating | Zinc Galvanized |
For Reel Series | RWA Series |
Description
Latch Pawl, Material Steel, For Use With Grainger Item Number 437J29, For Use With Mfr. Model Number GGRWA-PPO-002, For Reel Series RWA Series, Finish/Coating Zinc Galvanized, Overall Length 1 9/16 in, Overall Width 15/16 in, Includes (1) Latch Spring, 1 9/16 in L x 15/16 in W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (3FCN2)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-180V-56CB, TENV & TEFC, 56C, 180V, 1 HP, 1800 RPM (WPMDC1-18-180V-56CB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1in (6S1)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- SPEEDAIRE Guide Roller Set (42PC51)
- SPEEDAIRE Swivel Joint Housing (42PC70)
- SPEEDAIRE Swivel Joint Housing (42PC63)
- SPEEDAIRE Sealing, Nitrile (A109-4180)
- SPEEDAIRE Guide Roller Set (42PC56)
- Speedaire Hose Clamp & Reel Parts