Shop All Pneumatic Parts
Speedaire
Latch Assembly, Stainless Steel
Mfr # PN31XG6901G
Zoro # G2794060
product price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/8 in
- For Use With Mfr. Model Number TWA-910-STS
- Includes (1) Latch Spring
- Fits Brand Speedaire
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6901G
- Zoro # G2794060
- UPC # 190735614235
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Overall Length | 3 1/8 in |
Overall Width | 7/8 in |
Overall Dimensions | 3 1/8 in L x 7/8 in W |
Details
Item | Latch Pawl |
For Use With Mfr. Model Number | TWA-910-STS |
Includes | (1) Latch Spring |
Fits Brand | Speedaire |
Material | Stainless Steel |
For Reel Series | TWA STS Series |
Finish/Coating | Zinc Galvanized |
Description
Latch Pawl, Material Stainless Steel, For Use With Grainger Item Number 31XG69, For Use With Mfr. Model Number TWA-910-STS, For Reel Series TWA STS Series, Finish/Coating Zinc Galvanized, Overall Length 3 1/8 in, Overall Width 7/8 in, Includes (1) Latch Spring, 3 1/8 in L x 7/8 in W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-15-I-P-A (ADN-32-15-I-P-A)
- DAYTON 3/B108 Banded V-Belt, 111-3/4" Outside Length, 2" Top Width, 3 Ribs (13V505)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 13 # of Teeth (41B13F-1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6F)
- SPEEDAIRE Valve Cap (TTR4420406G)
- SPEEDAIRE Internal Gear (TTRL41031G)
- SPEEDAIRE Bushing (TT633040G)
- SPEEDAIRE Back Up Ring (TTR82124121G)
- SPEEDAIRE Rear Plate (TT6338IP16G)
- SPEEDAIRE Screw Thread Inserts (TT6T620146G)
- DYNABRADE Spindle (53552)
- Speedaire Pneumatic Parts