Shop All Pneumatic Parts
Speedaire
Latch Assembly, Stainless Steel
Mfr # PN31XG6101G
Zoro # G2794079
product price: $9.15
/ea
Sold in multiples of 3 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/8 in
- Includes (1) Latch Spring
- For Use With Mfr. Model Number RA-1315ST, RA-915ST
- Fits Brand Speedaire
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6101G
- Zoro # G2794079
- UPC # 190735614228
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Overall Length | 3 1/8 in |
Overall Dimensions | 3 1/8 in L x 7/8 in W |
Overall Width | 7/8 in |
Details
Item | Latch Pawl |
Includes | (1) Latch Spring |
For Use With Mfr. Model Number | RA-1315ST, RA-915ST |
Fits Brand | Speedaire |
Material | Steel |
Finish/Coating | Zinc Galvanized |
For Reel Series | RA, RA-ST Series |
Description
Latch Pawl, Material Steel, For Use With Grainger Item Number 31XG61, 31XG65, For Use With Mfr. Model Number RA-1315ST, RA-915ST, For Reel Series RA, RA-ST Series, Finish/Coating Zinc Galvanized, Overall Length 3 1/8 in, Overall Width 7/8 in, Includes (1) Latch Spring, 3 1/8 in L x 7/8 in W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, SS, RH, 5/16-24 (GMR5T)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204502)
- CLIMAX METAL PRODUCTS C-075-S Set Screw Collar (C-075-S)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- SPEEDAIRE Bushing (TT633040G)
- SPEEDAIRE Aluminum Plate (TT28342G)
- SPEEDAIRE Auto Relief Valve (PN22N078G)
- SPEEDAIRE Air Inlet (TTR4320309G)
- SPEEDAIRE Thermal Protector (PN22N068G)
- SPEEDAIRE Ball Bearing (TT214S518G)
- DYNABRADE Screw, 95311 (95311)
- Speedaire Pneumatic Parts