Shop All Pneumatic Tool Parts
Speedaire
Kit, Tube, dschg, rv15, v, ac,
Mfr # Z12068
Zoro # G8557866
original price:
$124.93
16% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number RV15
- Fits Brand Champion, Gardner Denver
- Includes Compression Elbow, Discharge Tube, Tube Elbow
- Compatible with Manufacturer Part Number RV15
- Product Type Tube Discharge Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # Z12068
- Zoro # G8557866
- UPC # 190735609163
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Kit,Tube,dschg,rv15,v,ac, |
For Use With Mfr. Model Number | RV15 |
Fits Brand | Champion, Gardner Denver |
Includes | Compression Elbow, Discharge Tube, Tube Elbow |
Compatible with Manufacturer Part Number | RV15 |
Product Type | Tube Discharge Kit |
Compatible with Brand | Champion, Gardner Denver |
Description
Kit,Tube,dschg,rv15,v,ac,, Series Not Applicable, Compatible with Grainger Part Number 1WD21, 1WD46, 1WD48, 1WD54, 1WD55, 1WD57, 1WD58, 1WD61, 1WD63, 1WD64, 1WD65, 4XA59, 4XA60, 4XA61, 4XA62, 4XA67, 4XA68, Product Type Tube Discharge Kit, Compatible with Manufacturer Part Number RV15, Compatible with Series Not Applicable, Compatible with Brand Champion, Gardner Denver, Includes Compression Elbow, Discharge Tube, Tube Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (24 PNLO-S)
- FUJI ELECTRIC Rebuild Kit, For Use with 5F242, 4Z750 (RCKIT200)
- MI-T-M Elbow (24-0105)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUC71G)
- SPEEDAIRE O-Ring, TT184931G (TT184931G)
- SPEEDAIRE Flywheel, Machined, 19 In OD (NR367B)
- SPEEDAIRE Motor Pin (TT126332G)
- SPEEDAIRE Washer, TT85003G (TT85003G)
- SPEEDAIRE Rotor Blade, PK5 (TT14519G)
- INGERSOLL-RAND Impact Wrench Care Kit, w/3YY32, 3YU92-94 (2115-TK1)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts