Shop All Pneumatic Modular FRL Accessories
Speedaire
Kit, Auto Drain, Speedaire Intermediate
Mfr # 4ZK19
Zoro # G0913945
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Speedaire Intermediate Series
- Type Automatic
- Series Intermediate Duty
- Body Material Polycarbonate
- Compatible with Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZK19
- Zoro # G0913945
- UPC # 190735630327
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Drain Port Size | 1/8 in |
Details
Item | Filter Drain Kit |
For Use On | Speedaire Intermediate Series |
Type | Automatic |
Series | Intermediate Duty |
Body Material | Polycarbonate |
Compatible with Brand | Speedaire |
Primary Body Material | Polycarbonate |
Drain Port Connection Style | Threaded |
Drain Port Gender | Male |
Drain Port Type | BSPT |
Drain Type | Auto Drain |
Description
Filter Drain Kit, Compatible with Grainger Part Number 4ZK86, 4ZK87, 4ZK88, 4ZK89, 4ZK90, 4ZK91, 4ZK92, 4ZK93, 4ZL31, 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36, 4ZL37, 4ZL38, 4ZL39, 4ZL40, 4ZL41, 4ZL42, Series Intermediate Duty, Body Material Polycarbonate, Compatible with Brand Speedaire, Drain Port Connection Style Threaded, Drain Port Gender Male, Drain Port Size 1/8 in, Drain Port Type BSPT, Drain Type Auto Drain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES STEEL CLAMP (32516)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 45-KOMATSU (NB6845-10-10 KOMATSU)
- MARATHON 1/3 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C1405 (C1405)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103875.00)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- SPEEDAIRE Muffler, Replacement Element (2YNN7)
- CAMPBELL HAUSFELD Mini Filter/Regualtor, 1/4" NPT (MP516803AV)
- Speedaire Pneumatic System Components