Shop All Cylinder Mounting Hardware
Speedaire
Jam Nut, 3/4 In, 7/8 In Bore
Mfr # JM-025
Zoro # G2093341
product price: $0.42
/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. (In.) 3/4 in, 7/8 in
- Mount Type Threaded Nut
- Material Plated steel
- Fits 5TFX8 to 5TGA1, 5TGG0 to 5TGG5, 5TGL2 to 5TGP5, 5TGV2 to 5TGV7, 5TGZ1 to 5THD4, 5THJ3 to 5THK4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # JM-025
- Zoro # G2093341
- UPC # 190735643273
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3/4 in, 7/8 in |
Thread Size (In.) | 1/4-28 UNF |
Dimension A (In.) | 0.44 in |
Dimension C (In.) | 0.16 in |
Dimension B (In.) | 0.51 in |
Overall Length | 11.18 mm |
Thread Size | 6.35 mm |
Overall Width | 4.06 mm |
Overall Height | 12.7 mm |
For Bore Diameter | 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Threaded Nut |
Material | Plated steel |
Fits | 5TFX8 to 5TGA1, 5TGG0 to 5TGG5, 5TGL2 to 5TGP5, 5TGV2 to 5TGV7, 5TGZ1 to 5THD4, 5THJ3 to 5THK4 |
Includes | Jam Nut |
Item | Jam Nut |
Series | NCG |
Body Material | Steel |
System of Measurement | Metric |
Compatible with Series | NCG |
Product Type | Rod End Jam Nut |
Compatible with Brand | SMC |
Description
Jam Nut, Mount Type Threaded Nut, For Bore Diameter 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, Body Material Steel, Overall Length 11.18 mm, Overall Width 4.06 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Scotsman-Bin Drive Mo (12-2677-21)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 100 ft. (50 TW 100)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 113" (A113)
- DODGE 216 Medium Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 2-15/16 in Bore (126180)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- SPEEDAIRE Double Rear Clevis, 40mm Bore (D5040)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- Speedaire Cylinder Mounting Hardware