Shop All Cylinder Mounting Hardware
Speedaire
Jam Nut, 1-1/16 In Bore
Mfr # JM-03
Zoro # G1728212
product price: $0.42
/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. (In.) 1 1/16 in
- Mount Type Threaded Nut
- Material Plated steel
- Fits 5TGA2 to 5TGC3, 5TGG6 to 5TGG8, 5TGP6 to 5TGR7, 5TGV8 to 5TGW0, 5THD5 to 5THE6, 5THK5 to 5THL6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # JM-03
- Zoro # G1728212
- UPC # 190735643280
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/16 in |
Thread Size (In.) | 5/16-24 UNF |
Dimension B (In.) | 0.5 in |
Dimension C (In.) | 0.19 in |
Dimension A (In.) | 0.55 in |
Overall Length | 12.7 mm |
For Bore Diameter | 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm |
Thread Size | 7.94 mm |
Overall Height | 12.7 mm |
Overall Width | 9.65 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Threaded Nut |
Material | Plated steel |
Fits | 5TGA2 to 5TGC3, 5TGG6 to 5TGG8, 5TGP6 to 5TGR7, 5TGV8 to 5TGW0, 5THD5 to 5THE6, 5THK5 to 5THL6 |
Includes | Jam Nut |
Item | Jam Nut |
Series | NCG |
Compatible with Brand | SMC |
Body Material | Steel |
Compatible with Series | NCG |
System of Measurement | Metric |
Product Type | Rod End Jam Nut |
Description
Jam Nut, Mount Type Threaded Nut, For Bore Diameter 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, Body Material Steel, Overall Length 12.7 mm, Overall Width 9.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z284)
- BREEZE Hose Clamp, HD, SAE 12,410SS, PK10 (200 12 H)
- SOLBERG Filter Cartridge, 11 5/8 ID, 13 5/8 OD (32-10)
- PARKER Filter Element, 25 Micron, 20 GPM, 150 PSI (925023)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-F5PL)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY5)
- SPEEDAIRE Double Rear Clevis, 40mm Bore (D5040)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 4 In Bore (5VNW8)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA50)
- FESTO Swivel Flange SNCL-40 (SNCL-40)
- Speedaire Cylinder Mounting Hardware