Shop All Pneumatic Lubricators
Speedaire
In Line Lubricator, 1/4In, 36 cfm, 200 psi
Mfr # 20Z884
Zoro # G4969185
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 300
- Pipe Size 1/4 in NPT
- Max. Flow 36 cfm
- Max. Pressure 200 psi
- Overall Height 33.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 20Z884
- Zoro # G4969185
- UPC # 190735604700
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 33.1 mm |
Overall Width | 74.8 mm |
Overall Length | 3.0 in |
Overall Depth | 28.6 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
In-Line Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 36 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 74.8 mm, Series 300, Sight Dome Included No, Sight Gauge Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Male, Air Outlet Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3201F-02-10S)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- ALEMITE Grease Fitting Flush Type, 1/4" Drive (A369604)
- SPEEDAIRE Bracket, Mounting (4ZK12)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL76)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 250 psi (4ZL72)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL77)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL79)
- PARKER Mist Lubricator, Pipe Size 3/8" NPT (06L22BE)
- Speedaire Pneumatic System Components