Shop All Hose Clamp & Reel Parts
This Product is Discontinued
Speedaire
Hose Stopper (Discontinued)
Mfr # 42PC92
Zoro # G7801501
This Product is Discontinued
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGSRHA-1316TW
- Material Rubber
- For Hose Outside Dia. Range 0.5 to 0.5 in
- For Reel Series RHA-TW Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC92
- Zoro # G7801501
- UPC # 190735987407
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
For Hose Outside Dia. Range | 0.5 to 0.5 in |
For Hose Diameter | 1/2 in |
Hose Stop Overall Width | 3 1/8 in |
Hose Stop Overall Outside Dia. | 3 3/16 in |
Details
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGSRHA-1316TW |
Item | Bumper Stop |
Material | Rubber |
For Reel Series | RHA-TW Series |
For Number of Hoses | 2 |
Shape | Circle |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 45UZ52, For Use With Mfr. Model Number GGSRHA-1316TW, For Reel Series RHA-TW Series, Shape Circle, For Hose Diameter 1/2 in, For Hose Outside Dia. Range 0.5 to 0.5 in, Hose Stop Overall Width 3 1/8 in, Hose Stop Overall Outside Dia. 3 3/16 in, For Number of Hoses 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.