Shop All Hose Clamp & Reel Parts
Speedaire
Hose Stopper
Mfr # 42PC91
Zoro # G7801580
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGER-331-1
- Features 1-1/2 in dia
- Type Polyethylene
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC91
- Zoro # G7801580
- UPC # 190735987384
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Hose Stop Overall Outside Dia. | 1 9/16 in |
For Cord Outside Dia. Range | 0.141 to 0.156 in |
Hose Stop Overall Width | 1 5/8 in |
Details
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGER-331-1 |
Item | Bumper Stop |
Features | 1-1/2 in dia |
Type | Polyethylene |
Material | Rubber |
For Number of Hoses | 0 |
For Gauge/Conductor | 9/64 |
Shape | Circle |
For Reel Series | ER Series |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 45UZ50, For Use With Mfr. Model Number GGER-331-1, For Reel Series ER Series, Shape Circle, For Cord Outside Dia. Range 0.141 to 0.156 in, Hose Stop Overall Width 1 5/8 in, Hose Stop Overall Outside Dia. 1 9/16 in, For Gauge/Conductor 9/64, For Number of Hoses 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 1200 mm (10MM SOFT CTL X 1200M)
- DAYTON B315 V-Belt, 316" Outside Length, 21/32" Top Width, 1 Ribs (13V815)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (288431)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (RJ00-9200)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- SPEEDAIRE Guide Roller Set (42PC53)
- SPEEDAIRE Spring Latch (6WA6973-4)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2200H)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- COXREELS Spring Tension Ss (274-1-SS)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts