Shop All Combination Hose Reels
Speedaire
Hose Reel, Spring Driven, 3/8 in., 50 ft.
Mfr # 45UZ55
Zoro # G4246965
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Amps 13 A
- Wire Gauge (AWG) 14
- Plug Type NEMA 5-15P
- Receptacle Type NEMA 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45UZ55
- Zoro # G4246965
- UPC # 190735986110
- Country of Origin China
- Category Combination Hose Reels
Dimensions
AC Cord Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 14 in |
Overall Height | 16 in |
Overall Width | 16 in |
Hose 1 Inside Diameter | 3/8 in |
Retractable Cord Length | 25 ft |
Mount Base Height | 8 1/2 in |
Reel Width | 14 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Hose 1 Fitting A Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Hose 1 Outside Diameter | 5/8 in |
Feeder Cord Length | 25 ft |
Hose 1 Length | 25 ft |
Reel Diameter | 13 5/8 in |
Mounting Hole Center to Center Height | 6 7/8 in |
Mounting Hole Center to Center Width | 6 in |
Hose 1 Fitting B Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Overall Dimensions | 14 in L x 16 in W x 16 in H |
Mount Base Width | 7 3/4 in |
Mount Hole Diameter | 1/2 in |
Description
Dual Reel Spring Return Hose Reel, Air, Electric, 0 psi, 300 psi, Combination Type Air/Electric, Hose Capacity 25 ft (3/8 in ID), Includes Hose Yes, Mounting Location Ceiling, Floor, Wall, Overall Height 16 in, Overall Length 14 in, Overall Width 16 in, Feeder Cord Ending Configuration NEMA 1-15P, Retractable Cord Ending Configuration NEMA 5-15R, Drive Type Spring Return, Enclosed No, Cord Color Yellow, Cord Current 13 A, Cord Gauge 14 AWG, Voltage 120 V AC, Seal Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 48 x 65 x 7 mm., Nitrile Rubber (486507TC)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SA)
- DAYTON 4L810 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (3GWD8)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Blue Case (RO365B-02)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350L-5016L-X)
- REELCRAFT Reel (600968)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 1/2 inch x 65 ft Blue Case (RO465B-02)
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 5550 123 7)
- Speedaire Hose & Cable Reels