Shop All Push On Hose Fittings
Speedaire
Hose Mender, For Hose ID 1/4 In, Brass, For Hose O.D.: 1/2 in
Mfr # 6X426
Zoro # G2513603
original price:
$6.75
8% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4 in
- Material Brass
- Fitting Connection Type Hose Barb x Hose Barb
- For Hose O.D. 1/2 in
- Pressure Rating 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X426
- Zoro # G2513603
- UPC # 190735545041
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Barb Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Details
For Hose I.D. | 1/4 in |
Material | Brass |
Fitting Connection Type | Hose Barb x Hose Barb |
For Hose O.D. | 1/2 in |
Pressure Rating | 250 psi |
Item | Barbed Hose Mender |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Fitting Material | Brass x Brass |
Reusable | Yes |
Hose Fitting B Connection Type | Hose Barb |
Fitting Shape | Straight |
Material Grade | H59 |
Description
Barbed Hose Mender, For Hose I.D. 1/4 in, For Hose O.D. 1/2 in, 250 psi, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-10X1, 5-BL-300 (PEN-10X1,5-BL-300)
- BREEZE Hose Clamp, HD, SAE 12,410SS, PK10 (200 12 H)
- LEESON Washdown Motor, 1-1/2 HP, 180VDC (108232.00)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (L44610)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-14 UNS Thread (4TT19)
- SPEEDAIRE Straight 3/4 in Hose I.D, 1/2"-14 Thread (4TT17)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFL3)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-12 UNS Thread (4TT20)
- SPEEDAIRE Hose Mender, 1/2 In. ID, Brass (4TT21)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFK0)
- MILTON INDUSTRIES 3/8" NPT Male P-Style Plug (S-1807)
- Speedaire Hose Fittings