Shop All Push On Hose Fittings
Speedaire
Hose Mender, For Hose ID 1/4 In, Brass
Mfr # 2X770
Zoro # G2505946
original price:
$4.45
5% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4 in
- Material Brass
- Fitting Connection Type Hose Barb x Hose Barb
- Pressure Rating 250 psi
- For Hose O.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2X770
- Zoro # G2505946
- UPC # 190735456637
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Barb Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Details
For Hose I.D. | 1/4 in |
Material | Brass |
Fitting Connection Type | Hose Barb x Hose Barb |
Item | Barbed Hose Mender |
Pressure Rating | 250 psi |
For Hose O.D. | 5/8 in |
Fitting Shape | Straight |
Hose Fitting A Connection Type | Hose Barb |
Fitting Movement | Rigid |
Reusable | Yes |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | Hose Barb |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Material | Brass x Brass |
Material Grade | H59 |
Hose Fitting B Gender | Male |
Description
Barbed Hose Mender, For Hose I.D. 1/4 in, For Hose O.D. 5/8 in, 250 psi, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 6 In (M1-D024-0100-A06-LN)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- SPEEDAIRE Straight Swivel 1/4 in Hose I.D, 7/16"-20 UNF Thread (5A247)
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (6X423)
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP0)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFH4)
- SPEEDAIRE Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN8)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFK2)
- FESTO Push-In L-Fitting QSL-1/8-8 (QSL-1/8-8)
- Speedaire Push On Hose Fittings