Shop All Push On Hose Fittings
Speedaire
Hose Mender, 3/4 In. ID, Brass
Mfr # 4TT22
Zoro # G1754584
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/4 in
- Material Brass
- Fitting Connection Type Hose Barb x Hose Barb
- Max. Working Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4TT22
- Zoro # G1754584
- UPC # 190735519806
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Barb Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Details
Fitting Style | Straight |
For Hose I.D. | 3/4 in |
Material | Brass |
Fitting Connection Type | Hose Barb x Hose Barb |
Item | Barbed Hose Mender |
Max. Working Pressure | 250 psi |
For Hose O.D. | 1 3/16 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Movement | Rigid |
Material Grade | H59 |
Fitting Shape | Straight |
Fitting Material | Brass x Brass |
Max. Working Pressure @ 70 F | 250 psi |
Reusable | Yes |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Description
Barbed Hose Mender, For Hose I.D. 3/4 in, For Hose O.D. 1 3/16 in, 250 psi, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SE160E20B, Pressure Line, 20 micron (ZX-SE160E20B)
- MILTON Micro Filter, Metal Bowl, Site Gls 1/2" (1020-6)
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-05)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-14 UNS Thread (4TT19)
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP0)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFK5)
- SPEEDAIRE Hose Mender, 3/8 In. ID, Brass (5A250)
- SPEEDAIRE Ferrule, 1/2 In, Pk10 (2A735)
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (2X769)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- Speedaire Hose Fittings