Shop All Push On Hose Fittings
Speedaire
Hose Mender, 1/2 In. ID, Brass
Mfr # 4TT21
Zoro # G0298505
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Fitting Connection Type Hose Barb x Hose Barb
- Max. Working Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4TT21
- Zoro # G0298505
- UPC # 190735519790
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Barb Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Fitting Style | Straight |
For Hose I.D. | 1/2 in |
Material | Brass |
Fitting Connection Type | Hose Barb x Hose Barb |
Item | Barbed Hose Mender |
Max. Working Pressure | 250 psi |
For Hose O.D. | 7/8 in |
Material Grade | H59 |
Hose Fitting A Gender | Male |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Hose Fitting B Connection Type | Hose Barb |
Reusable | Yes |
Hose Fitting B Gender | Male |
Fitting Material | Brass x Brass |
Hose Fitting A Connection Type | Hose Barb |
Description
Barbed Hose Mender, For Hose I.D. 1/2 in, For Hose O.D. 7/8 in, 250 psi, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, H59, Rigid, Fitting Shape Straight, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 3000 Series (3010-3)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- HHIP TPGB-321 TiN Coated C-6 Carbide Insert (6025-0321)
- BESTORQ Aftermarket MAXIM L557 Replacement Belt, 5LK570 (5LK570)
- SPEEDAIRE Straight 3/4 in Hose I.D, 3/4"-14 Thread (4TT18)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFL3)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFK2)
- SPEEDAIRE Straight Swivel 1/4 in Hose I.D, 7/16"-20 UNF Thread (5A247)
- SPEEDAIRE Straight Swivel 1/2 in Hose I.D, 3/4"-16 UNF Thread (5A248)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFG8)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- Speedaire Hose Fittings