Shop All Filter, Regulator, Lubricator
Speedaire
Hose Fitting, 3/8 In. ID, 3/8-18, (F)NPT
Mfr # 30E635
Zoro # G4977061
product price: $0.78
/ea
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-18
- Material Aluminum
- Thread Type (F)NPT
- Hex Size 11/16"
- Max. Working Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E635
- Zoro # G4977061
- UPC # 190735612767
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Thread Size | 3/8"-18 |
Hex Size | 11/16" |
Barb Size | 3/8 in |
Hex Head Size | 11/16 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 1/4 in |
Details
Item | Push-On Hose Fitting |
Material | Aluminum |
Thread Type | (F)NPT |
Max. Working Pressure | 300 psi |
Fitting Style | Straight |
For Hose I.D. | 3/8 in |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting A Gender | Male |
Fitting Material | Aluminum x Aluminum |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | NPT |
Fitting Shape | Straight |
Max. Working Pressure @ 70 F | 300 psi |
Shop By | Closeouts |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Fitting Shape Straight, Fitting Material Aluminum x Aluminum, Hex Head Size 11/16 in, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Aluminum, 300 psi, Thread Size 3/8 In.-18, Thread Type (F)NPT, 3/8 in x 3/8 in, Male x Female, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEA5)
- SKF SKF 6201 2Z C3, Single Row Ball Bearings (6201 2Z C3)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- FREEMAN Z1438MMSIP 1/4" x 3/8" Male to Male Swivel Industrial Plug (Z1438MMSIP)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E634)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D716)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D692)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D709)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D745)
- GROZ Air Regulator, 1/4in NPT, 21 cfm, 220 psi (R13914)
- Speedaire Filter, Regulator, Lubricator