Shop All Filter, Regulator, Lubricator
Speedaire
Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT
Mfr # 30E640
Zoro # G4977086
original price:
$7.09
9% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-18
- Material Aluminum
- For Hose I.D. 3/8 in
- Fitting Style Swivel
- Max. Working Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E640
- Zoro # G4977086
- UPC # 190735612811
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Thread Size | 1/4"-18 |
Hex Size | 15/16" |
Barb Size | 3/8 in |
Hex Head Size | 15/16 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 1/4 in |
Details
Item | Push-On Hose Fitting |
Material | Aluminum |
For Hose I.D. | 3/8 in |
Fitting Style | Swivel |
Max. Working Pressure | 300 psi |
Thread Type | (M)NPT |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Fitting Shape | Straight |
Fitting Material | Aluminum x Aluminum |
Hose Fitting A Connection Type | Hose Barb |
Max. Working Pressure @ 70 F | 300 psi |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Fitting Shape Straight, Fitting Material Aluminum x Aluminum, Hex Head Size 15/16 in, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Aluminum, 300 psi, Thread Size 1/4 In.-18, Thread Type (M)NPT, 3/8 in x 1/4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- VELVAC Solenoid, 200 deg Max Temp (032192)
- BESTORQ XL Timing Belts (130XL037)
- TRITAN Tapered Roller Bearing, Cup, 2.047-in. Outside Dia., 0.5-in. Width (07204)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D703)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D727)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D701)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D725)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 250 psi (7D730)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D689)
- TOJA GRID Trio Black Steel Mounting Bracket 14 Ga. 10.75 in. L (G021030MB1)
- Speedaire Filter, Regulator, Lubricator