Shop All Filter, Regulator, Lubricator
Speedaire
Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT
Mfr # 30E634
Zoro # G4977192
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-18
- Material Aluminum
- Max. Working Pressure 300 psi
- Fitting Style Straight
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E634
- Zoro # G4977192
- UPC # 190735612750
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Thread Size | 1/4"-18 |
Hex Size | 11/16" |
Barb Size | 3/8 in |
Hex Head Size | 11/16 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Details
Item | Push-On Hose Fitting |
Material | Aluminum |
Max. Working Pressure | 300 psi |
Fitting Style | Straight |
Thread Type | (M)NPT |
For Hose I.D. | 3/8 in |
Hose Fitting A Gender | Male |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Fitting Material | Aluminum x Aluminum |
Hose Fitting A Connection Type | Hose Barb |
Fitting Shape | Straight |
Hose Fitting B Gender | Male |
Max. Working Pressure @ 70 F | 300 psi |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Fitting Shape Straight, Fitting Material Aluminum x Aluminum, Hex Head Size 11/16 in, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Aluminum, 300 psi, Thread Size 1/4 In.-18, Thread Type (M)NPT, 3/8 in x 1/4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/4 (CB242810)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566983, Return Line, 10 micron (ZX-P566983)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D720)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D703)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZL99)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D719)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D683)
- SPEEDAIRE Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum (30E644)
- Speedaire Filter, Regulator, Lubricator