Shop All Filter, Regulator, Lubricator
Speedaire
Hose Fitting, 1/4 In. ID, 1/4-18, (M)NPT
Mfr # 30E631
Zoro # G4977007
original price:
$2.89
10% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-18
- Material Aluminum
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Max. Working Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E631
- Zoro # G4977007
- UPC # 190735612729
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Thread Size | 1/4"-18 |
Hex Size | 9/16" |
Barb Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hex Head Size | 9/16 in |
Hose Fitting A Size | 1/4 in |
Details
Item | Push-On Hose Fitting |
Material | Aluminum |
Fitting Style | Straight |
For Hose I.D. | 1/4 in |
Max. Working Pressure | 300 psi |
Thread Type | (M)NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | NPT |
Fitting Connection Type | Hose Barb x NPT |
Fitting Material | Aluminum x Aluminum |
Fitting Shape | Straight |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Gender | Male |
Max. Working Pressure @ 70 F | 300 psi |
Description
Push-On Hose Fitting, For Hose I.D. 1/4 in, Fitting Shape Straight, Fitting Material Aluminum x Aluminum, Hex Head Size 9/16 in, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Aluminum, 300 psi, Thread Size 1/4 In.-18, Thread Type (M)NPT, 1/4 in x 1/4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SSH1-62Y)
- NTN NTN 6200LLU CS18, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LLU CS18 (6200LLU CS18)
- SPEAKMAN In Line Filter Bag (RPG66-0044)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E634)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D720)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D741)
- SPEEDAIRE FRL, 3/4 In. NPT, 100 cfm, 250 psi (7D746)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D697)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D734)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D692)
- Speedaire Compressed Air Treatment