Shop All Filter, Regulator, Lubricator
This Product is Discontinued
Speedaire
Hose Fitting, 1/4 In. ID, 1/4-18, (F)NPT (Discontinued)
Mfr # 30E632
Zoro # G4977052
This Product is Discontinued
Key Features
- Thread Size 1/4"-18
- Material Aluminum
- Max. Working Pressure 300 psi
- Fitting Style Straight
- For Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E632
- Zoro # G4977052
- UPC # 190735612736
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Thread Size | 1/4"-18 |
Hex Size | 9/16" |
Barb Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hex Head Size | 9/16 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Details
Item | Push-On Hose Fitting |
Material | Aluminum |
Max. Working Pressure | 300 psi |
Fitting Style | Straight |
For Hose I.D. | 1/4 in |
Thread Type | (F)NPT |
Hose Fitting B Gender | Female |
Fitting Shape | Straight |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | NPT |
Fitting Connection Type | Hose Barb x NPT |
Fitting Material | Aluminum x Aluminum |
Max. Working Pressure @ 70 F | 300 psi |
Description
Push-On Hose Fitting, For Hose I.D. 1/4 in, Fitting Shape Straight, Fitting Material Aluminum x Aluminum, Hex Head Size 9/16 in, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Aluminum, 300 psi, Thread Size 1/4 In.-18, Thread Type (F)NPT, 1/4 in x 1/4 in, Male x Female, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.