Shop All Push On Hose Fittings
Speedaire
Hose End, For ID 1/4 In, 1/4 In NPT, Brass
Mfr # 6X423
Zoro # G3016447
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4 in
- Material Brass
- Thread Size 1/4 in
- Thread Type NPT
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X423
- Zoro # G3016447
- UPC # 190735545010
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4 in |
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Details
For Hose I.D. | 1/4 in |
Material | Brass |
Thread Type | NPT |
Fitting Connection Type | Hose Barb x NPT |
Item | Hydraulic Hose Fitting |
Pressure Rating | 250 psi |
For Hose O.D. | 1/2 in |
Hose Fitting A Gender | Male |
Reusable | Yes |
Hose Fitting B Gender | Male |
Material Grade | H59 |
Fitting Material | Brass x Brass |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Connection Type | Hose Barb |
Fitting Shape | Straight |
Max. Working Pressure @ 70 F | 250 psi |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Hose I.D. 1/4 in, 250 psi, Fitting Shape Straight, Thread Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, H59, For Hose O.D. 1/2 in, NPT, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- FESTO Standards-Based Cylinder DSBC-32-320-PPVA-N3 (DSBC-32-320-PPVA-N3)
- CHICAGO PNEUMATIC SPZXLG1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (2204155608)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-12 UNS Thread (4TT20)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass, For Hose O.D.: 1/2 in (6X426)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass (2X770)
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFH8)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFH0)
- SPEEDAIRE Straight 1/2 in Hose I.D, 1/2"-14 Thread (5A255)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- Speedaire Push On Hose Fittings