Shop All Push On Hose Fittings
Speedaire
Hose End, For ID 1/2 In, 1/2 In NPT, Brass
Mfr # 6X425
Zoro # G1443084
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 1/2 in
- Thread Type NPT
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X425
- Zoro # G1443084
- UPC # 190735545034
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2 in |
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Details
For Hose I.D. | 1/2 in |
Material | Brass |
Thread Type | NPT |
Fitting Connection Type | Hose Barb x NPT |
Item | Hydraulic Hose Fitting |
Pressure Rating | 250 psi |
For Hose O.D. | 13/16 in |
Reusable | Yes |
Hose Fitting B Connection Type | NPT |
Hose Fitting B Gender | Male |
Fitting Material | Brass x Brass |
Fitting Shape | Straight |
Material Grade | H59 |
Hose Fitting A Connection Type | Hose Barb |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting A Gender | Male |
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Hose I.D. 1/2 in, 250 psi, Fitting Shape Straight, Thread Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, H59, For Hose O.D. 13/16 in, NPT, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPB3750 Metric V-Belt, 3750mm Outside Length, 17mm Top Width, 1 Ribs (SPB3750)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- SPEEDAIRE Straight Swivel 1/4 in Hose I.D, 7/16"-20 UNF Thread (5A247)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFG8)
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- SPEEDAIRE Hose Mender, 1/2 In. ID, Brass (4TT21)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (6AFK6)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- Speedaire Hose Fittings