Shop All Filter, Regulator, Lubricator
Speedaire
Hose Barb, 1/4 In Barb, 1/4 In MNPT, Alum
Mfr # 30E641
Zoro # G4977034
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Thread Size 1/4 in
- Material Aluminum
- Thread Type NPT
- Hex Head Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E641
- Zoro # G4977034
- UPC # 190735612828
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Thread Size | 1/4 in |
Hex Head Size | 9/16 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Barb Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Aluminum x Aluminum, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Aluminum, 6061, Reusable No, No, Thread Size 1/4 in, Thread Type NPT, 1/4 in x 1/4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-75-43)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 7.1"O.D. (1VP71-1-1/8)
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive (CA33118 M)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D697)
- SPEEDAIRE Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum (30E644)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D707)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D689)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D702)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- SMC Regulator, 1/4" NPT Prt Gauge, Rght To Lft (AR20-N02E-RZ-B)
- Speedaire Compressed Air Treatment