Shop All Air Gun Nozzles & Accessories
Speedaire
Hi Flow Air Gun Nozzle, 1/8 MNPT, Brass
Mfr # 22YK59
Zoro # G8553081
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type High Flow Safety
- Length 1 13/16 in
- Air Consumption 23 cfm
- Base Material Brass
- Tube Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22YK59
- Zoro # G8553081
- UPC # 190735607220
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 13/16 in |
Inlet Size | 1/8 in MNPSM |
Diameter | 1/8 in |
Air Outlet Size | 1/8 in |
Overall Length | 1 3/4 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | High Flow Safety |
Air Consumption | 23 cfm |
Base Material | Brass |
Tube Material | Brass |
For Use With | Air Gun |
Number of Pieces | 1 |
Application | Industrial Cleaning and Drying |
Air Flow Pattern | Focused |
Product Type | Air Gun Nozzle |
Sound Level | 103 dB |
Compatible with Manufacturer Part Number | 22YK46, 22YK47, 22YK49, 22YK50 |
Compatible with Product Type | Air Guns |
Nozzle Tip Material | Brass |
OSHA Pressure Compliant | No |
Compatible Grainger Part Number | 22YK46, 22YK47, 22YK49, 22YK50 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 22YK46, 22YK47, 22YK49, 22YK50, Compatible with Grainger Part Number 22YK46, 22YK47, 22YK49, 22YK50, Nozzle Tip Material Brass, Tube Material Brass, Overall Length 1 3/4 in, Inlet Size 1/8 in MNPSM, OSHA Pressure Compliant No, Sound Level 103 dB, Air Outlet Size 1/8 in, Diameter 1/8 in, Air Flow Pattern Focused
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #55 Cobalt Jobber Length Drill Bit (DWDCO55)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (10978)
- URREA Straight flute pipe extractor 3/8" (9525)
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- SPEEDAIRE Air Gun Nozzle, Safety, 1/4 Inlet, Red (22YK61)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- SPEEDAIRE Air Gun Nozzle Set, 3 Piece, Rubber Tips (22YK70)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- GUARDAIR Long John W/ 12InSteel Ext, Steel Nozzle (75LJ012SS)
- Speedaire Air Gun Nozzles & Accessories