Shop All Pneumatic Parts
Speedaire
Hex Wrench, 6mm
Mfr # TTR4420724G
Zoro # G2425398
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3AAH9
- Fits Brand Speedaire
- Compatible with Brand Speedaire
- Product Type Hex Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TTR4420724G
- Zoro # G2425398
- UPC # 190735842539
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Hex Wrench, 6mm |
For Use With Mfr. Model Number | 3AAH9 |
Fits Brand | Speedaire |
Compatible with Brand | Speedaire |
Product Type | Hex Wrench |
Description
Hex Wrench, 6mm, Series Not Applicable, Compatible with Grainger Part Number 3AAH9, Product Type Hex Wrench, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Dust Cap, 3/4", Push On, Vinyl (5657-12)
- DEUBLIN Union 1/4 BSP RH (1102-070-103)
- PARKER Compressed Air Filter (AOPX015CNFX)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT (R2-4-15M)
- SPEEDAIRE Alighment Shim (TTR4420428G)
- SPEEDAIRE Housing Oil Seal (TT729740G)
- SPEEDAIRE Handle (PN21AA353G)
- SPEEDAIRE O-Ring, TTRL10011G (TTRL10011G)
- SPEEDAIRE Regulator Diaphragm, Heavy Duty (114X49)
- SPEEDAIRE Rear Plate (TT701131G)
- MI-T-M Fuel Water Separator (19-0070)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts