Shop All Hose Clamp & Reel Parts
Speedaire
Handle Assembly, Steel/Nylon
Mfr # Z929-2090
Zoro # G4549621
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGROM-PPO-302
- Material Steel/Nylon
- Shop By Closeouts
- Overall Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # Z929-2090
- Zoro # G4549621
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Depth | 7 in |
Overall Width | 3 13/16 in |
Overall Height | 7 in |
Overall Dimensions | 7 in D x 3 13/16 in W x 7 in H |
Details
Fits Brand | Speedaire |
Item | Handle Assembly |
For Use With Mfr. Model Number | GGROM-PPO-302 |
Material | Steel/Nylon |
Shop By | Closeouts |
For Reel Series | ROM series |
Description
Handle Assembly, For Reel Series ROM series, For Use With Grainger Item Number 437J14, For Use With Mfr. Model Number GGROM-PPO-302, Material Steel/Nylon, Overall Width 3 13/16 in, Overall Height 7 in, Overall Depth 7 in, 7 in D x 3 13/16 in W x 7 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Bar & Chain Oil, 1 Qt. (6459012E)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth (60BS36 X 1 1/2)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm (5RHU2)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- SPEEDAIRE Hose Stopper (42PC91)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4050)
- SPEEDAIRE Guide Roller Set (42PC51)
- SPEEDAIRE Swivel Assembly (42PC78)
- SPEEDAIRE Swivel Assembly (42PC71)
- COXREELS Bolt Shoulder 1/2In X 1-1/2In (1620)
- Speedaire Hose Clamp & Reel Parts