Shop All Hand Crank Hose Reels
This Product is Discontinued
Speedaire
Hand Crank Hose Reel, 250 ft., 4000 psi (Discontinued)
Mfr # 437J33
Zoro # G5369073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Included No
- Hose Length 250 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 437J33
- Zoro # G5369073
- UPC # 00194484257484
- Country of Origin Korea, Republic of
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 250 ft |
Hose Inside Dia. | 3/8 in |
Overall Length | 13 25/32 in |
Hose Outside Dia. | 47/64 in |
Overall Height | 14 49/64 in |
Overall Width | 22 41/64 in |
Details
Hose Included | No |
Reel Inlet | 3/8 in (F)NPT |
Finish | Powder Coated |
Duty Rating | General Duty |
Max. Pressure Rating | 4000 psi |
Seal Type | Viton(R)/PTFE |
Bearings | Permanently Lubricated |
Application | For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying |
Item | Hand Crank Hose Reel |
Swivel Material | Stainless Steel |
Drive Type | Hand |
Mounting | Floor |
Max. Temp. Rating | 225 Degrees F |
Color | Green |
Housing Material | Steel |
Hose Reel Primary Application | Air, Water |
Description
Hand Crank Hose Reel, Air, Water, Overall Height 14 49/64 in, Overall Length 13 25/32 in, Overall Width 22 41/64 in, Drive Type Hand, Swivel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.