Shop All Hand Crank Hose Reels
Speedaire
Hand Crank Hose Reel, 100 ft., 3/8" (F)NPT
Mfr # 440G19
Zoro # G5360603
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 440G19
- Zoro # G5360603
- UPC # 00194484258641
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Overall Length | 22 in |
Hose Outside Dia. | 3/8 in |
Overall Height | 11 5/8 in |
Overall Width | 10 5/8 in |
Mounting Hole Center to Center Height | 10 7/8 in |
Mount Base Width | 3 3/8 in |
Mounting Hole Center to Center Width | 2 in |
Reel Width | 12 1/8 in |
Overall Dimensions | 22 in L x 10 5/8 in W x 11 5/8 in H |
Handle Length | 4 in |
Reel Diameter | 10 5/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mount Base Height | 13 3/4 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Hole Diameter | 3/8 in |
Description
Hand Crank Hose Reel, Air, Water, Hose Capacity 100 ft (3/8 in I.D.), 300 psi, Overall Height 11 5/8 in, Overall Length 22 in, Overall Width 10 5/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Floor, Reel Color Green, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass, Swivel Outlet Gender Male, Swivel Outlet Thread Size 3/8 in - 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- FESTO Push-In Fitting QS-1/2-16-20 (QS-1/2-16-20)
- WD-40 General Purpose Lubricant, Aerosol Can (300486)
- ELESA Oil level indicators, HFTX.3/4-16 SAE (HFTX. (inch sizes))
- SPEEDAIRE Hose Reel, Hand Crank, 1/4 Inlet, 1/4 Out (2CUC5)
- SPEEDAIRE Hose Reel, Air/Water (6WA77)
- SPEEDAIRE Hose Reel, 3/4 In ID x 120 Ft, 1000 PSI (4UKX4)
- SPEEDAIRE Hand Crank Hose Reel, 50 ft., 3/8" (F)NPT (440G18)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Hand Crank Storage Hose Reel, 1inx200ft (1175-6-200-BYXX)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- Speedaire Hand Crank Hose Reels