Shop All Pneumatic Tool Parts
Speedaire
Guide Roller Set
Mfr # PN31XG6902G
Zoro # G9678916
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 3/4 in
- Overall Width 2 3/4 in
- For Use With Mfr. Model Number TWA-910-STS
- Fits Brand Speedaire
- For Reel Diameter 13 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6902G
- Zoro # G9678916
- UPC # 190735614280
- Country of Origin Korea, Republic of
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 2 3/4 in |
For Reel Diameter | 13 13/16 in |
Roller Diameter | 3/4 in |
Overall Dimensions | 7 3/16 in D x 2 3/4 in W x 1 3/4 in H |
Overall Depth | 7 3/16 in |
For Reel Width | 9 3/8 in |
Hose Opening Height | 1 1/8 in |
Hose Opening Width | 5 1/8 in |
Details
Item | Roller Guide |
For Use With Mfr. Model Number | TWA-910-STS |
Fits Brand | Speedaire |
For Reel Series | TWA STS Series |
Roller Material | Nylon |
Bracket Material | Stainless Steel |
Return Location | Top |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series TWA STS Series, For Use With Grainger Item Number 31XG69, For Use With Mfr. Model Number TWA-910-STS, Bracket Material Stainless Steel, Roller Material Nylon, Roller Diameter 3/4 in, Return Location Top, Hose Opening Height 1 1/8 in, Hose Opening Width 5 1/8 in, For Reel Diameter 13 13/16 in, For Reel Width 9 3/8 in, Overall Height 1 3/4 in, Overall Width 2 3/4 in, Overall Depth 7 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 1 1/8'' Bore - Cast Iron (6240018)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.15" OD (384B)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 5-Gallon pail (28537-0000005)
- SPEEDAIRE Pressure Gauge (PN22N097G)
- SPEEDAIRE Needle Holder (TTRB44204K47G)
- SPEEDAIRE Bent Chisel, 35mm (TTRB44204K50G)
- SPEEDAIRE Spring Lockcoil (PN12V726024G)
- SPEEDAIRE Pivot Base, 340 Degrees (PN31XG6407G)
- SPEEDAIRE Collet (PN21AA406G)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts