Shop All Pneumatic Tool Parts
Speedaire
Guide Roller Set
Mfr # PN31XG6401G
Zoro # G9678925
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 4 5/16 in
- Fits Brand Speedaire
- For Use With Mfr. Model Number RA-1915, RA-1923, RA-2515
- For Reel Series RA Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6401G
- Zoro # G9678925
- UPC # 190735614273
- Country of Origin Korea, Republic of
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 2 in |
Overall Width | 4 5/16 in |
For Reel Width | 16 3/8 in, 16 1/2 in |
Hose Opening Height | 2 3/8 in |
Overall Depth | 10 3/4 in |
Roller Diameter | 11/16 in |
Overall Dimensions | 10 3/4 in D x 4 5/16 in W x 2 in H |
Hose Opening Width | 7 1/2 in |
For Reel Diameter | 17 3/4 in, 19 11/16 in, 21 11/16 in |
Details
Item | Roller Guide |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | RA-1915, RA-1923, RA-2515 |
For Reel Series | RA Series |
Return Location | Top |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Bracket Color | Green |
Roller Material | Nylon |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RA Series, For Use With Grainger Item Number 31XG64, 31XG67, 31XG68, For Use With Mfr. Model Number RA-1915, RA-1923, RA-2515, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 2 3/8 in, Hose Opening Width 7 1/2 in, Bracket Color Green, For Reel Diameter 17 3/4 in, 19 11/16 in, 21 11/16 in, For Reel Width 16 3/8 in, 16 1/2 in, Overall Height 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage (L3507)
- CENTURY Water Circulator Motor, NEMA/IEC, RCC (H1043L)
- DAYTON AC Gearmotor, 710.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H616)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- SPEEDAIRE Pivot Base, 340 Degrees (PN31XG6407G)
- SPEEDAIRE Check Valve (PN22N093G)
- SPEEDAIRE In and Ex Valve Assembly (PN22N025G)
- SPEEDAIRE Unloader Valve Assembly (Z4877)
- SPEEDAIRE Sanding Pad (PN21AA539G)
- SPEEDAIRE Spring, TTR4420448G (TTR4420448G)
- REELCRAFT Hose Reel Swivel, w/4NB14, 4Z313 (S600300-1)
- Speedaire Pneumatic Tool Parts