Shop All Pneumatic Tool Parts
Speedaire
Guide Roller Set
Mfr # PN31XG6202G
Zoro # G9678952
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 3 11/16 in
- For Use With Mfr. Model Number RA-1323, RA-1330, RA-930
- Fits Brand Speedaire
- Roller Type 4-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN31XG6202G
- Zoro # G9678952
- UPC # 190735614242
- Country of Origin Korea, Republic of
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 2 in |
Overall Width | 3 11/16 in |
For Reel Diameter | 15 3/4 in, 19 11/16 in |
Roller Diameter | 11/16 in |
Hose Opening Height | 1 in |
For Reel Width | 12 5/8 in |
Overall Depth | 8 3/8 in |
Overall Dimensions | 8 3/8 in D x 3 11/16 in W x 2 in H |
Hose Opening Width | 5 3/8 in |
Details
Item | Roller Guide |
For Use With Mfr. Model Number | RA-1323, RA-1330, RA-930 |
Fits Brand | Speedaire |
Roller Type | 4-way |
For Reel Series | RA Series |
Roller Bracket Type | Roller Bracket |
Bracket Color | Green |
Return Location | Top |
Bracket Material | Steel |
Roller Material | Nylon |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RA Series, For Use With Grainger Item Number 31XG62, 31XG63, 31XG66, For Use With Mfr. Model Number RA-1323, RA-1330, RA-930, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 5 3/8 in, Bracket Color Green, For Reel Diameter 15 3/4 in, 19 11/16 in, For Reel Width 12 5/8 in, Overall Height 2 in, Overall Width 3 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (A47)
- BANDO S2M-176 Timing Belt, 80-S2M-176 (80-S2M-176)
- SMC 1/4" Tube 316 SS 90 Degree Union Elbow (KQG2L07-00)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- SPEEDAIRE Air Manifold (PN22N105G)
- SPEEDAIRE Valve Cap (TTR4420701G)
- SPEEDAIRE O-ring Kit (PN31CCP25G)
- SPEEDAIRE Pressure Switch, For Use With Mfr. Model Number: 11X355 (PN22N074G)
- SPEEDAIRE Guide Roller Set (PN31XG6401G)
- SPEEDAIRE Valve Stem (TTR4410215G)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- Speedaire Pneumatic Tool Parts