Shop All Pneumatic Parts
Speedaire
Guide Roller Set
Mfr # GGS_53456
Zoro # G5007619
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRWA-1311NF, GGRWA-1316NF, GGRWA-916NF
- Fits Brand Speedaire
- For Reel Series RWA NF Series
- Bracket Material Steel
- Hose Opening Width 2 1/2 in, 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # GGS_53456
- Zoro # G5007619
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Hose Opening Width | 2 1/2 in, 2 3/4 in |
Roller Diameter | 11/16 in |
For Reel Width | 6 7/8 in, 7 3/8 in |
Hose Opening Height | 1 in |
Overall Dimensions | 5 3/16 in D x 3 3/16 in W x 1 3/4 in H |
Overall Height | 1 3/4 in |
For Reel Diameter | 13 13/16 in, 15 3/4 in |
Overall Depth | 5 3/16 in |
Overall Width | 3 3/16 in |
Details
Item | Roller Guide |
For Use With Mfr. Model Number | GGRWA-1311NF, GGRWA-1316NF, GGRWA-916NF |
Fits Brand | Speedaire |
For Reel Series | RWA NF Series |
Bracket Material | Steel |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Bracket Color | Green |
Roller Material | Nylon |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA NF Series, For Use With Grainger Item Number 49AE04, 49AE05, 49AE06, For Use With Mfr. Model Number GGRWA-1311NF, GGRWA-1316NF, GGRWA-916NF, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 1/2 in, 2 3/4 in, Bracket Color Green, For Reel Diameter 13 13/16 in, 15 3/4 in, For Reel Width 6 7/8 in, 7 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON A Series Quick Connect Plug, 1/4-18 Nominal, Quick Connect Plug x MNPT, 500 psi Pressure, Brass, Dom (A2M2-B)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX750)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFP8)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- SPEEDAIRE Needle Bearing (TT15021G)
- SPEEDAIRE Bearing Spacer (TTST25125G)
- SPEEDAIRE Washer, TT238L31G (TT238L31G)
- SPEEDAIRE Back Up Ring (TTR8212409G)
- SPEEDAIRE Piston Stop (PN31CCP16G)
- SPEEDAIRE Contact Arm Set 1/4 In. (33RJ26)
- SPEEDAIRE Bolt, Handle, PK4 (TTM400025G)
- Speedaire Pneumatic Parts