Shop All Hose Clamp & Reel Parts
Speedaire
Guide Roller Set
Mfr # 42PC62
Zoro # G7801477
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGSRHA-916TW
- Overall Depth 6 13/16 in
- Bracket Color Green
- Roller Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC62
- Zoro # G7801477
- UPC # 190735987377
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Depth | 6 13/16 in |
Roller Diameter | 11/16 in |
For Reel Diameter | 24 7/16 in |
Hose Opening Width | 1 5/8 in |
Overall Height | 2 3/8 in |
Overall Width | 3 15/16 in |
Overall Dimensions | 6 13/16 in D x 3 15/16 in W x 2 3/8 in H |
Hose Opening Height | 1 in |
For Reel Width | 9 1/4 in |
Details
Fits Brand | Speedaire |
Item | Roller Guide |
For Use With Mfr. Model Number | GGSRHA-916TW |
Bracket Color | Green |
For Reel Series | SRHA TA Series |
Roller Bracket Type | Roller Bracket |
Roller Material | Nylon |
Bracket Material | Steel |
Roller Type | 4-way |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series SRHA TA Series, For Use With Grainger Item Number 45UZ53, For Use With Mfr. Model Number GGSRHA-916TW, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 1 5/8 in, Bracket Color Green, For Reel Diameter 24 7/16 in, For Reel Width 9 1/4 in, Overall Height 2 3/8 in, Overall Width 3 15/16 in, Overall Depth 6 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- SPEEDAIRE Swivel Assembly (42PC78)
- SPEEDAIRE Swivel Assembly, 3/8 In (TT4UKX51G)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUD4 (TT2CUD41G)
- SPEEDAIRE Swivel Joint Housing (42PC63)
- SPEEDAIRE Guide Roller Set (42PC56)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7332-50)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts