Shop All Hose Clamp & Reel Parts
Speedaire
Guide Roller Set
Mfr # 42PC59
Zoro # G7801188
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2
- Roller Diameter 11/16 in
- Bracket Material Steel
- Hose Opening Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC59
- Zoro # G7801188
- UPC # 190735987346
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Roller Diameter | 11/16 in |
Hose Opening Width | 2 3/4 in |
For Reel Diameter | 16 9/16 in |
Overall Height | 2 3/8 in |
Overall Width | 3 15/16 in |
For Reel Width | 14 1/8 in, 14 5/8 in |
Hose Opening Height | 1 in |
Overall Depth | 5 11/16 in |
Overall Dimensions | 5 11/16 in D x 3 15/16 in W x 2 3/8 in H |
Details
Item | Roller Guide |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2 |
Bracket Material | Steel |
For Reel Series | SCR Series |
Roller Material | Nylon |
Bracket Color | Green |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series SCR Series, For Use With Grainger Item Number 45UZ46, 45UZ47, 45UZ48, 45UZ49, For Use With Mfr. Model Number GGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 3/4 in, Bracket Color Green, For Reel Diameter 16 9/16 in, For Reel Width 14 1/8 in, 14 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Top Vent Grease Fitting, 1/4"-18PTF CSZ (H317402Z3)
- DODGE Couplings/Flex Clutch, PX70 TAPER-LOCK FLG ASSY 1610 (PX70 TAPER-LOCK FLG ASSY 1610)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- DDS Shaft Seal, 25 x 37 x 7 mm., Nitrile Rubber (253707TC)
- SPEEDAIRE Wire, Speedaire (40099000001740-7)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- SPEEDAIRE Handle Assembly, Steel/Nylon (Z929-2090)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (RJ00-9200)
- SPEEDAIRE Swivel Assembly (42PC78)
- SPEEDAIRE Swivel Assembly (42PC73)
- COXREELS Stacking Bracket - 1125 series 28in Drum (7480-28)
- Speedaire Hose Clamp & Reel Parts