Shop All Hose Clamp & Reel Parts
Speedaire
Guide Roller Set
Mfr # 42PC57
Zoro # G7801291
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGSRHA-1316, GGSRWA-616, GGSRWA-922
- Bracket Color Green
- Overall Width 3 15/16 in
- For Reel Diameter 16 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC57
- Zoro # G7801291
- UPC # 190735987308
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 3 15/16 in |
For Reel Diameter | 16 9/16 in |
Overall Dimensions | 5 11/16 in D x 3 15/16 in W x 2 3/8 in H |
For Reel Width | 7 3/4 in, 8 1/4 in |
Overall Height | 2 3/8 in |
Hose Opening Width | 2 3/4 in |
Hose Opening Height | 1 1/8 in |
Roller Diameter | 11/16 in |
Overall Depth | 5 11/16 in |
Details
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGSRHA-1316, GGSRWA-616, GGSRWA-922 |
Item | Roller Guide |
Bracket Color | Green |
For Reel Series | SRHA Series, SRWA |
Return Location | Top |
Bracket Material | Steel |
Roller Type | 4-way |
Roller Material | Nylon |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series SRHA Series, SRWA, For Use With Grainger Item Number 45UZ41, 45UZ42, 45UZ43, For Use With Mfr. Model Number GGSRHA-1316, GGSRWA-616, GGSRWA-922, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 1/8 in, Hose Opening Width 2 3/4 in, Bracket Color Green, For Reel Diameter 16 9/16 in, For Reel Width 7 3/4 in, 8 1/4 in, Overall Height 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.25" OD (2BK55H)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 90V DC Voltage (4Z130)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4110)
- SPEEDAIRE Hose Stopper (42PC90)
- SPEEDAIRE Guide Roller Set (42PC54)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- SPEEDAIRE Wire, Speedaire (40099000001740-7)
- SPEEDAIRE Latch Spring, SS, 1 in L x 5/16 in W (GGS_56652)
- SPEEDAIRE Swivel Assembly (42PC78)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts