Shop All Hose Clamp & Reel Parts
Speedaire
Guide Roller Set
Mfr # 42PC55
Zoro # G7801151
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRA-905NF, GGRWA-606NF, GGRWA-611NF, GGRWA-616NF
- Fits Brand Speedaire
- Overall Height 1 11/16 in
- Overall Depth 4 13/16 in
- Roller Type 4-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC55
- Zoro # G7801151
- UPC # 190735987292
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Height | 1 11/16 in |
Overall Depth | 4 13/16 in |
Hose Opening Width | 2 5/8 in |
Hose Opening Height | 1 in |
For Reel Diameter | 9 7/8 in, 12 5/8 in |
Roller Diameter | 11/16 in |
Overall Dimensions | 4 13/16 in D x 2 13/16 in W x 1 11/16 in H |
For Reel Width | 6 5/8 in |
Overall Width | 2 13/16 in |
Details
For Use With Mfr. Model Number | GGRA-905NF, GGRWA-606NF, GGRWA-611NF, GGRWA-616NF |
Fits Brand | Speedaire |
Item | Roller Guide |
Roller Type | 4-way |
Return Location | Top |
Roller Material | Nylon |
For Reel Series | RWA NF Series |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
Bracket Color | Green |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA NF Series, For Use With Grainger Item Number 45UZ36, 45UZ37, 45UZ38, 45UZ39, For Use With Mfr. Model Number GGRA-905NF, GGRWA-606NF, GGRWA-611NF, GGRWA-616NF, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 5/8 in, Bracket Color Green, For Reel Diameter 9 7/8 in, 12 5/8 in, For Reel Width 6 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body (SA143)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16769 (06Z-E66)
- IGUS Flanged Bearing, 3/4 IDx1/2 In L, PK3 (GFI-1214-08)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.25In (2062-6-4S)
- SPEEDAIRE Swivel Assembly (42PC76)
- SPEEDAIRE Swivel Joint Housing (42PC65)
- SPEEDAIRE Guide Roller Set (42PC51)
- SPEEDAIRE Hose Stopper (42PC91)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- SPEEDAIRE Guide Roller Set (42PC57)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4110)
- Speedaire Hose Clamp & Reel Parts