Shop All Hose Clamp & Reel Parts
Speedaire
Guide Roller Set
Mfr # 42PC53
Zoro # G7802518
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRWA-911NF
- Fits Brand Speedaire
- Roller Type 4-way
- Roller Bracket Type Roller Bracket
- Hose Opening Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC53
- Zoro # G7802518
- UPC # 190735987278
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Hose Opening Width | 2 5/8 in |
For Reel Diameter | 13 13/16 in |
Roller Diameter | 11/16 in |
Hose Opening Height | 1 in |
For Reel Width | 6 1/4 in |
Overall Depth | 4 13/16 in |
Overall Height | 1 11/16 in |
Overall Width | 2 13/16 in |
Overall Dimensions | 4 13/16 in D x 2 13/16 in W x 1 11/16 in H |
Details
For Use With Mfr. Model Number | GGRWA-911NF |
Item | Roller Guide |
Fits Brand | Speedaire |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Bracket Color | Green |
Return Location | Top |
For Reel Series | RWA NF Series |
Roller Material | Nylon |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA NF Series, For Use With Grainger Item Number 45UZ34, For Use With Mfr. Model Number GGRWA-911NF, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 5/8 in, Bracket Color Green, For Reel Diameter 13 13/16 in, For Reel Width 6 1/4 in, Overall Height 1 11/16 in, Overall Width 2 13/16 in, Overall Depth 4 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 303S (2HF2-S)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0803HN, Pressure Line, 3 micron, Outside-In (MF0058754)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/2 (82650-08)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5078)
- SPEEDAIRE Latch Spring, SS, 1 in L x 5/16 in W (GGS_56652)
- SPEEDAIRE Spring Latch (TT2CU8153G)
- SPEEDAIRE Swivel Joint Housing (42PC63)
- SPEEDAIRE Guide Roller Set (42PC58)
- SPEEDAIRE Swivel Assembly (42PC72)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUD21G)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS AUTO SPINS ROTISSERIE (ATEHT-ROTI-NEW-FPD)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts