Shop All Hose Clamp & Reel Parts
Speedaire
Guide Roller Set
Mfr # 42PC52
Zoro # G7801440
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGRA-916NF
- Bracket Material Steel
- Overall Dimensions 5 11/16 in D x 2 13/16 in W x 1 11/16 in H
- Hose Opening Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC52
- Zoro # G7801440
- UPC # 190735987315
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Dimensions | 5 11/16 in D x 2 13/16 in W x 1 11/16 in H |
Hose Opening Height | 1 in |
Roller Diameter | 11/16 in |
Overall Width | 2 13/16 in |
For Reel Width | 7 in |
Hose Opening Width | 2 5/8 in |
For Reel Diameter | 13 13/16 in |
Overall Depth | 5 11/16 in |
Overall Height | 1 11/16 in |
Details
Fits Brand | Speedaire |
Item | Roller Guide |
For Use With Mfr. Model Number | GGRA-916NF |
Bracket Material | Steel |
Bracket Color | Green |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
For Reel Series | RA NF Series |
Return Location | Top |
Roller Material | Nylon |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RA NF Series, For Use With Grainger Item Number 45UZ33, For Use With Mfr. Model Number GGRA-916NF, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 5/8 in, Bracket Color Green, For Reel Diameter 13 13/16 in, For Reel Width 7 in, Overall Height 1 11/16 in, Overall Width 2 13/16 in, Overall Depth 5 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V1000 V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs (13V728)
- BESTORQ V-Belt, D295 (D295)
- ARO Valve, Alpha Series, A311SD-120-A (A311SD-120-A)
- DYNABRADE Drive Plate, Dynazip Hub, 92282 (92282)
- SPEEDAIRE Swivel Assembly (42PC72)
- SPEEDAIRE Swivel Joint Housing (42PC66)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- SPEEDAIRE Swivel Assembly (42PC73)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts