Shop All Hose Clamp & Reel Parts
Speedaire
Guide Roller Set
Mfr # 42PC51
Zoro # G7801398
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRA-908NF
- Fits Brand Speedaire
- For Reel Width 6 5/8 in
- Return Location Top
- Bracket Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC51
- Zoro # G7801398
- UPC # 190735987285
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
For Reel Width | 6 5/8 in |
For Reel Diameter | 12 5/8 in |
Roller Diameter | 11/16 in |
Hose Opening Height | 1 in |
Overall Width | 2 13/16 in |
Overall Height | 1 11/16 in |
Overall Depth | 4 13/16 in |
Hose Opening Width | 2 5/8 in |
Overall Dimensions | 4 13/16 in D x 2 13/16 in W x 1 11/16 in H |
Details
Item | Roller Guide |
For Use With Mfr. Model Number | GGRA-908NF |
Fits Brand | Speedaire |
Return Location | Top |
Bracket Color | Green |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
For Reel Series | RA NF Series |
Roller Material | Nylon |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RA NF Series, For Use With Grainger Item Number 45UZ32, For Use With Mfr. Model Number GGRA-908NF, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 5/8 in, Bracket Color Green, For Reel Diameter 12 5/8 in, For Reel Width 6 5/8 in, Overall Height 1 11/16 in, Overall Width 2 13/16 in, Overall Depth 4 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 28/Skid 1Am-Nrv-56-Gr11 Air Motor (1AM-NRV-56-GR11)
- FESTO Push-In Fitting QS-G1/2-16 (QS-G1/2-16)
- DAYTON 3L280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (3L280)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 1-in. Bore Dia., 2-in. OD, 0.5625-in. Width (1641 2RSNR PRX)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- SPEEDAIRE Swivel Joint Housing (42PC65)
- SPEEDAIRE Roller Guide, Top, 4-way, 16 9/16 in (A109-4210)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- SPEEDAIRE Guide Roller Set (42PC53)
- SPEEDAIRE Swivel Joint Housing (42PC66)
- SPEEDAIRE Swivel Assembly (42PC74)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts