Shop All Solenoid Valve Accessories
Speedaire
Gasket Kit, Manifold, ISO 1
Mfr # 3FZY4
Zoro # G2248197
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-1 or 5599-2 Manifolds (ISO Size 1)
- Function Replacement Manifold Gasket
- Accessory Type Gasket Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FZY4
- Zoro # G2248197
- UPC # 190735623282
- Country of Origin Taiwan, Province of China
- Category Solenoid Valve Accessories
Details
Item | Gasket Kit |
For Use With | 5599-1 or 5599-2 Manifolds (ISO Size 1) |
Function | Replacement Manifold Gasket |
Accessory Type | Gasket Kit |
Description
Gasket Kit, For Use With 5599-1 or 5599-2 Manifolds (ISO Size 1), Accessory Type Gasket Kit, Function Replacement Manifold Gasket
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3/4" x 50 ft Multipurpose Air Hose 200 psi (28832)
- GAST Repair Kit, Compressor (K417-WW)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ3, Pressure Line, 3 micron, Outside-In (MF0059465)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM (3FFY8)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- SPEEDAIRE Blank Plate, For ISO Size 02 Manifolds (3FZX6)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- ARO Microswitch, 125-480 Vdc, SPDT (114810)
- Speedaire Solenoid Valve Accessories