Shop All Solenoid Valve Accessories
Speedaire
Gasket Kit, For 15407- 2 Manifolds
Mfr # 3FZY3
Zoro # G3089107
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15407- 2 Manifolds (ISO Size 01 and 02)
- Function Gasket Kit between Manifolds for 15407-2 #3, 5 Port Blocked
- Accessory Type Gasket Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FZY3
- Zoro # G3089107
- UPC # 190735623275
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Gasket Kit |
For Use With | 15407- 2 Manifolds (ISO Size 01 and 02) |
Function | Gasket Kit between Manifolds for 15407-2 #3, 5 Port Blocked |
Accessory Type | Gasket Kit |
Description
Gasket Kit, For Use With 15407- 2 Manifolds (ISO Size 01 and 02), Accessory Type Gasket Kit, Function Gasket Kit between Manifolds for 15407-2 #3, 5 Port Blocked
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1635mm PL, T327 (1635-5M-09)
- SPEEDAIRE Repair Kits (22XJ83)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- NSK NSK-6003ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6003ZZ (6003ZZ)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM (3FFY8)
- SPEEDAIRE Flow Control, For 5599-2 ISO 1 (3GAC8)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- Speedaire Solenoid Valve Accessories