Shop All Air Line Lockout Valves
Speedaire
Fuse, Air, 3/4 In NPT
Mfr # 5ZL38
Zoro # G0322664
product price: $52.05
/ea
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/4 in
- Max. Flow (CFM) 91.1
- Pressure Drop (PSI) 4.4
- Length (In.) 3.54 in
- Shut Off (PSI) 169.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5ZL38
- Zoro # G0322664
- UPC # 190735679104
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Length (In.) | 3.54 in |
Width (In.) | 1.25 in |
Overall Length | 90 mm |
Air Inlet Size | 3/4 in |
Overall Width | 32 mm |
Width Across Flats | 1 1/4 in |
Air Outlet Size | 3/4 in |
Details
NPT (In.) | 3/4 in |
Max. Flow (CFM) | 91.1 |
Pressure Drop (PSI) | 4.4 |
Item | Air Fuse |
Shut Off (PSI) | 169.5 |
Air Flow (CFM) | 91 |
Shut-Off Flow Rate @ 100 psi | 170 cfm |
Maximum Operating Temperature | 80 Degrees C |
Material | Aluminum |
Air Inlet Type | NPT |
Air Outlet Type | NPT |
Flow @ 100 psi with 1 psi Pressure Drop | 91 cfm |
Shut Off Pressure | 232 psi |
Minimum Operating Temperature | -20 Degrees C |
Maximum Flow Rate | 170 cfm |
Pressure Drop | 4.4 psi |
Description
Air Fuse, Air Inlet Size 3/4 in, Air Inlet Type NPT, Pressure Drop 4.4 psi, Shut-Off Flow Rate @ 100 psi 170 cfm, Flow @ 100 psi with 1 psi Pressure Drop 91 cfm, Shut Off Pressure 232 psi, Maximum Flow Rate 170 cfm, Overall Length 90 mm, Overall Width 32 mm, Air Outlet Size 3/4 in, Air Outlet Type NPT, Material Aluminum, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -20 Degrees C, Width Across Flats 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-125-S Two-Piece Clamping Collar (2C-125-S)
- MILTON HighFlow Couplers, V, Prple, 1/4" FNPT, PK10 (764VC)
- FESTO Push-In L-Fitting QBL-1/4-1/2-U (QBL-1/4-1/2-U)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 250 psi (L36221-110)
- SPEEDAIRE Adapter, Pipe (4ZK26)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM25)
- SPEEDAIRE Valve, Lockout, 1 In NPT (4ZL06)
- SPEEDAIRE Clamp, Speed (4ZK36)
- SPEEDAIRE Left Blade for 21AC07 (PN21AC001G)
- SPEEDAIRE Valve, Lockout (4ZL03)
- SPEEDAIRE Muffler, Reclassifier (4ZL96)
- Speedaire Air Line Lockout Valves